Apply to be a TradeMaster!
Main product image of Pfirst Deck Mounted Roman Tub Filler , 1T6-510Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom

Pfirst Deck Mounted Roman Tub Filler , 1T6-510Y (Tuscan Bronze)

Brand:
Pfister
SKU:
1T6-510Y
Rating:
(0)
Q&A:
(0)
Pfirst Deck Mounted Roman Tub Filler , 1T6-510Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom
$182.26 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Handle Style
Lever
Product Highlight: GPM
18 GPM
Product Highlight: Finish
Tuscan Bronze

Description

–
The Pfirst Series includes a full line-up of faucets for kitchen, laundry, lavatory and tub/shower. Superior design and great value.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal- advanced ceramic disc valve technology with a never leak guarantee
  • 3-hole installation
  • High arc spout for added clearance and reach
  • Spout and handles included

Specs

–
Material:

Metal

Handle Style:

Lever

Number of Holes:

3

Flow Rate (GPM):

18

GPM:

18

Finish:

Tuscan Bronze

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy