Apply to be a TradeMaster!
Main product image of Deckard Showerhead, 1.8 GPM, 3 Function , 973-314J (Brushed Nickel)
Magnifying glass
Hover image to zoom

Deckard Showerhead, 1.8 GPM, 3 Function , 973-314J (Brushed Nickel)

Brand:
Pfister
SKU:
973-314J
Rating:
(0)
Q&A:
(0)
Deckard Showerhead, 1.8 GPM, 3 Function , 973-314J (Brushed Nickel)
Magnifying glass
Hover image to zoom
$47.89 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The Deckard collection embodies soft-modern design by incorporating curves into the familiar sleek, hard-edge motif of modern aesthetics. The clean, horizontal lines in this design create a precise aesthetic as the contrasting subtle curves offer balance. The small footprint of this faucet and the thin profile of the spout and handle make this a clean design that is optimum for any modern space.

Features:
  • 1.8 GPM Flow Rate
  • 3 Functions - Spray, Massage and Combo
  • Brass Ball Joint
  • Order 941-055 for 1.5GPM
  • 5-5/16 in wide
  • WaterSense
  • CEC Certified
  • IAPMO Certified to ASME A112.18.1/CSA B125.1

Specs

–
Flow Rate (GPM):

1.8

Product Type:

Showerhead

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy