Apply to be a TradeMaster!
Main product image of Northcott Towel Ring , BRB-MG1C (Polished Chrome)
Magnifying glass
Hover image to zoom

Northcott Towel Ring , BRB-MG1C (Polished Chrome)

Brand:
Pfister
SKU:
BRB-MG1C
Rating:
(0)
Q&A:
(0)
Northcott Towel Ring , BRB-MG1C (Polished Chrome)
Magnifying glass
Hover image to zoom
$33.46 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome

Description

–
Redefine traditional style with Northcott, a bath collection that brings modern sensibility to classic bath design. This collection begins with centerpiece faucets featuring graceful, rounded lines inspired by vintage plumbing fixtures. The high quality solid-cast construction and thoughtful features are sure to delight.

Features:
  • Concealed screw installation
  • Premium metal construction for durability
  • 1-hole installation

Specs

–
Material:

Metal

Number of Holes:

1

Series:

Northcott

Product Type:

Towel Ring

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy