Apply to be a TradeMaster!
Main product image of Avalon 24" Towel Bar , BTB-CB2C (Polished Chrome)
Magnifying glass
Hover image to zoom

Avalon 24" Towel Bar , BTB-CB2C (Polished Chrome)

Brand:
Pfister
SKU:
BTB-CB2C
Rating:
(0)
Q&A:
(0)
Avalon 24" Towel Bar , BTB-CB2C (Polished Chrome)
Magnifying glass
Hover image to zoom
$47.60 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Zinc
Product Highlight: Length (Inches)
24" Length

Description

–
Time-honored qualities such as elegance, tradition, and symmetry are gracefully reflected in the Avalon collection. With smooth and sleek curves reminiscent of a seaside escape, it's no wonder Avalon makes it easy to coordinate the look of your entire home.

Features:
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 4-hole installation
  • Tested to 30 lbs. for 30 minutes

Specs

–
Product Type:

Towel Bar

Finish:

Polished Chrome

Material:

Zinc

Series:

Avalon

Number of Holes:

4

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy