Apply to be a TradeMaster!
Main product image of Deckard 18" Towel Bar , BTB-DA1K (Brushed Nickel)
Magnifying glass
Hover image to zoom

Deckard 18" Towel Bar , BTB-DA1K (Brushed Nickel)

Brand:
Pfister
SKU:
BTB-DA1K
Rating:
(0)
Q&A:
(0)
Deckard 18" Towel Bar , BTB-DA1K (Brushed Nickel)
Magnifying glass
Hover image to zoom
$69.15 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Length (Inches)
18" Length

Description

–
The Deckard collection embodies soft-modern design by incorporating curves into the familiar sleek, hard-edge motif of modern aesthetics. The clean, horizontal lines in this design create a precise aesthetic as the contrasting subtle curves offer balance. The small footprint of this faucet and the thin profile of the spout and handle make this a clean design that is optimum for any modern space.

Features:
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 2-hole installation
  • Tested to 50 lbs. for 30 minutes

Specs

–
Finish:

Brushed Nickel

Series:

Deckard

Product Type:

Towel Bar

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy