Apply to be a TradeMaster!
Main product image of Arterra 18" Towel Bar , BTB-DE1Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom

Arterra 18" Towel Bar , BTB-DE1Y (Tuscan Bronze)

Brand:
Pfister
SKU:
BTB-DE1Y
Rating:
(0)
Q&A:
(0)
Arterra 18" Towel Bar , BTB-DE1Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom
$95.90 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Tuscan Bronze
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Zinc

Description

–
The Arterra collection features classic lines without being too ornate. This family was designed to subtly modernize the look of a more traditional bathroom while adding a classic twist to a more contemporary one. This allows the family to fit both traditional and contemporary styled interiors. The sharp refined lines of the Arterra family provide a traditional yet timeless look to complement your bathroom while the statuesque presence elevates the look of your bathroom. It is both casual and sophisticated so it integrates blissfully into many different environments.

Features:
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 4-hole installation
  • Tested to 30 lbs. for 30 minutes

Specs

–
Product Type:

Towel Bar

Number of Holes:

4

Series:

Arterra

Finish:

Tuscan Bronze

Length (Inches):

18"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy