Apply to be a TradeMaster!
Main product image of Arterra 24" Towel Bar , BTB-DE2C (Polished Chrome)
Magnifying glass
Hover image to zoom

Arterra 24" Towel Bar , BTB-DE2C (Polished Chrome)

Brand:
Pfister
SKU:
BTB-DE2C
Rating:
(0)
Q&A:
(0)
Arterra 24" Towel Bar , BTB-DE2C (Polished Chrome)
Magnifying glass
Hover image to zoom
$79.10 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Length (Inches)
24" Length
Product Highlight: Finish
Polished Chrome

Description

–
The Arterra collection features classic lines without being too ornate. This family was designed to subtly modernize the look of a more traditional bathroom while adding a classic twist to a more contemporary one. This allows the family to fit both traditional and contemporary styled interiors. The sharp refined lines of the Arterra family provide a traditional yet timeless look to complement your bathroom while the statuesque presence elevates the look of your bathroom. It is both casual and sophisticated so it integrates blissfully into many different environments.

Features:
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 4-hole installation
  • Tested to 75 lbs. for 30 minutes

Specs

–
Product Type:

Towel Bar

Series:

Arterra

Number of Holes:

4

Material:

Metal

Length (Inches):

24"

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy