Apply to be a TradeMaster!
Main product image of Saxton 18" Towel Bar , BTB-GL1Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom

Saxton 18" Towel Bar , BTB-GL1Y (Tuscan Bronze)

Brand:
Pfister
SKU:
BTB-GL1Y
Rating:
(0)
Q&A:
(0)
Saxton 18" Towel Bar , BTB-GL1Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom
$67.56 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Tuscan Bronze
Product Highlight: Length (Inches)
18" Length

Description

–
Defining the decor of a trans-modern movement, Saxton offers a transitional style with a modern twist. Saxton's sleek lines and sweeping curved spout express style and grace. Saxton is an ideal enhancement to any bath.

Features:
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 4-hole installation
  • Tested to 30 lbs. for 30 minutes

Specs

–
Material:

Zinc

Finish:

Tuscan Bronze

Length (Inches):

18"

Product Type:

Towel Bar

Number of Holes:

4

Series:

Saxton

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy