Apply to be a TradeMaster!
Main product image of Pfirst 3-Handle Tub & Shower Trim w/ Valve , LG01-3110 (Polished Chrome)
Magnifying glass
Hover image to zoom

Pfirst 3-Handle Tub & Shower Trim w/ Valve , LG01-3110 (Polished Chrome)

Brand:
Pfister
SKU:
LG01-3110
Rating:
(0)
Q&A:
(0)
Pfirst 3-Handle Tub & Shower Trim w/ Valve , LG01-3110 (Polished Chrome)
Magnifying glass
Hover image to zoom
$170.83 each
In Stock
In Stock
Get 2 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Max Flow (GPM)
1.8 MAX GPM
Product Highlight: GPM
1.8 GPM
Product Highlight: Handle Style
Knob
Product Highlight: Finish
Polished Chrome

Description

–
With over 100 years of experience creating high quality faucets and accessories that deliver exceptional value, style and innovation, Pfister is a trusted name and a leader in the plumbing industry. It's the experience that matters. Yours and ours.

Features:
  • Pforever Seal- advanced ceramic disc valve technology with a never leak guarantee
  • Includes valve and cartridge
  • 5-hole installation
  • Includes shower arm and flange
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

–
Number of Holes:

5

Series:

Pfirst

Material:

Metal

Flow Rate (GPM):

1.8

Max Flow (GPM):

1.8

GPM:

1.8

Handle Style:

Knob

Flow Rate:

1.8 GPM

Finish:

Polished Chrome

Number of Handles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy