Apply to be a TradeMaster!
Main product image of Pfirst 3-Handle Tub & Shower Trim, LG01-81BC (Polished Chrome)
Magnifying glass
Hover image to zoom

Pfirst 3-Handle Tub & Shower Trim, LG01-81BC (Polished Chrome)

Brand:
Pfister
SKU:
LG01-81BC
Rating:
(0)
Q&A:
(0)
Pfirst 3-Handle Tub & Shower Trim, LG01-81BC (Polished Chrome)
Magnifying glass
Hover image to zoom
$213.38 each
In Stock
In Stock
Get 2 Wed, Aug 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Metal
Product Highlight: Max Flow (GPM)
1.8 MAX GPM
Product Highlight: GPM
1.8 GPM
Product Highlight: Handle Style
Lever

Description

With over 100 years of experience creating high quality faucets and accessories that deliver exceptional value, style and innovation, Pfister is a trusted name and a leader in the plumbing industry. It's the experience that matters. Yours and ours.

Features:
  • Valve body sold separately
  • 5-hole installation
  • Decorative shower arm increases height and reach
  • Includes shower arm and flange
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

Finish:

Polished Chrome

Material:

Metal

Number of Handles:

3

Flow Rate:

1.8 GPM

Max Flow (GPM):

1.8

Series:

Pfirst

GPM:

1.8

Flow Rate (GPM):

1.8

Handle Style:

Lever

Number of Holes:

5

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy