Shop Resideo Sale
Main product image of 3-Handle Tub & Shower Trim Kit w/ Metal Cross Handles , LG01-8CBC (Polished Chrome)
Magnifying glass
Hover image to zoom

3-Handle Tub & Shower Trim Kit w/ Metal Cross Handles , LG01-8CBC (Polished Chrome)

Brand:
Pfister
SKU:
LG01-8CBC
Rating:
(0)
Q&A:
(0)
3-Handle Tub & Shower Trim Kit w/ Metal Cross Handles , LG01-8CBC (Polished Chrome)
Magnifying glass
Hover image to zoom
$211.29 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Cross
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
1.8 GPM
Product Highlight: Max Flow (GPM)
1.8 MAX GPM

Description

–
The Pfirst Series includes a full line-up of faucets for kitchen, laundry, lavatory and tub/shower. Superior design and great value.

Features:

    Specs

    –
    Number of Holes:

    5

    Handle Style:

    Cross

    Number of Handles:

    3

    Flow Rate:

    1.8 GPM

    Finish:

    Polished Chrome

    GPM:

    1.8

    Flow Rate (GPM):

    1.8

    Max Flow (GPM):

    1.8

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy