Apply to be a TradeMaster!
Main product image of 2-Handle Wall Mount Tub & Shower Trim Kit , LG07-8CBC (Polished Chrome)
Magnifying glass
Hover image to zoom

2-Handle Wall Mount Tub & Shower Trim Kit , LG07-8CBC (Polished Chrome)

Brand:
Pfister
SKU:
LG07-8CBC
Rating:
(0)
Q&A:
(0)
2-Handle Wall Mount Tub & Shower Trim Kit , LG07-8CBC (Polished Chrome)
Magnifying glass
Hover image to zoom
$184.56 each
In Stock
In Stock
Get 4 Wed, Aug 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
1.8 MAX GPM
Product Highlight: GPM
1.8 GPM
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Cross

Description

With over 100 years of experience creating high quality faucets and accessories that deliver exceptional value, style and innovation, Pfister is a trusted name and a leader in the plumbing industry. It's the experience that matters. Yours and ours.

Features:

    Specs

    Max Flow (GPM):

    1.8

    Number of Holes:

    3

    Number of Handles:

    2

    GPM:

    1.8

    Finish:

    Polished Chrome

    Flow Rate (GPM):

    1.8

    Flow Rate:

    1.8 GPM

    Handle Style:

    Cross

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy