Apply to be a TradeMaster!
Main product image of Pfirst Series 1.8 GPM Multi Function Bell Shower Head , LG15-060K (Brushed Nickel)
Magnifying glass
Hover image to zoom

Pfirst Series 1.8 GPM Multi Function Bell Shower Head , LG15-060K (Brushed Nickel)

Brand:
Pfister
SKU:
LG15-060K
Rating:
(0)
Q&A:
(0)
Pfirst Series 1.8 GPM Multi Function Bell Shower Head , LG15-060K (Brushed Nickel)
Magnifying glass
Hover image to zoom
$65.24 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.8 GPM
Product Highlight: Finish
Brushed Nickel

Description

–
With over 100 years of experience creating high quality faucets and accessories that deliver exceptional value, style and innovation, Pfister is a trusted name and a leader in the plumbing industry. It's the experience that matters. Yours and ours.

Features:
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Decorative bell showerhead blends with a variety of design styles
  • Does not include shower arm, must purchase separately
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

–
Flow Rate (GPM):

1.8

Product Type:

Shower Head

GPM:

1.8

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy