Shop Limited Time Deals
Main product image of Arterra 3-function Showerhead , LG15-DE1K (Brushed Nickel)
Magnifying glass
Hover image to zoom

Arterra 3-function Showerhead , LG15-DE1K (Brushed Nickel)

Brand:
Pfister
SKU:
LG15-DE1K
Rating:
(0)
Q&A:
(0)
Arterra 3-function Showerhead , LG15-DE1K (Brushed Nickel)
Magnifying glass
Hover image to zoom
LG15-DE1K has been discontinued
Discontinued June 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: GPM
1.8 GPM

Description

The Arterra collection features classic lines without being too ornate. This family was designed to subtly modernize the look of a more traditional bathroom while adding a classic twist to a more contemporary one. This allows the family to fit both traditional and contemporary styled interiors. The sharp refined lines of the Arterra family provide a traditional yet timeless look to complement your bathroom while the statuesque presence elevates the look of your bathroom. It is both casual and sophisticated so it integrates blissfully into many different environments.

Features:
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Standard showerhead included
  • Does not include shower arm, must purchase separately
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

Finish:

Brushed Nickel

Flow Rate (GPM):

1.8

GPM:

1.8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm