Shop Resideo Sale
Main product image of Modern Free Standing Tub Filler , LG6-1MFY (Tuscan Bronze)
Magnifying glass
Hover image to zoom

Modern Free Standing Tub Filler , LG6-1MFY (Tuscan Bronze)

Brand:
Pfister
SKU:
LG6-1MFY
Rating:
(0)
Q&A:
(0)
Modern Free Standing Tub Filler , LG6-1MFY (Tuscan Bronze)
Magnifying glass
Hover image to zoom
$1,119.30 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
8 GPM
Product Highlight: Finish
Tuscan Bronze
Product Highlight: Handle Style
Lever

Description

–
With over 100 years of experience creating high quality faucets and accessories that deliver exceptional value, style and innovation, Pfister is a trusted name and a leader in the plumbing industry.

Features:

    Specs

    –
    Flow Rate (GPM):

    8

    Number of Holes:

    1

    Number of Handles:

    1

    GPM:

    8

    Finish:

    Tuscan Bronze

    Handle Style:

    Lever

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy