Shop Resideo Sale
Main product image of Free-Standing Tub Filler , LG6-1TFC (Polished Chrome)
Magnifying glass
Hover image to zoom

Free-Standing Tub Filler , LG6-1TFC (Polished Chrome)

Brand:
Pfister
SKU:
LG6-1TFC
Rating:
(0)
Q&A:
(0)
Free-Standing Tub Filler , LG6-1TFC (Polished Chrome)
Magnifying glass
Hover image to zoom
$1,016.08 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
9 GPM

Description

–
With over 100 years of experience creating high quality faucets and accessories that deliver exceptional value, style and innovation, Pfister is a trusted name and a leader in the plumbing industry. It's the experience that matters. Yours and ours.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal- advanced ceramic disc valve technology with a never leak guarantee
  • Includes valve and cartridge
  • Includes 0X6 valve required for complete installation
  • Includes coordinating tub handshower
  • 2-hole installation
  • Decorative low-arc spout
  • All metal construction for durability
  • Preset installation depth ensures consistent handle height
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

–
Flow Rate (GPM):

9

Material:

Metal

Handle Style:

Lever

Number of Holes:

2

Number of Handles:

3

Finish:

Polished Chrome

GPM:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy