Apply to be a TradeMaster!
Main product image of Verve Free Standing Tub Filler without Handles (Polished Nickel), LG6-1VRVD
Magnifying glass
Hover image to zoom

Verve Free Standing Tub Filler without Handles (Polished Nickel), LG6-1VRVD

Brand:
Pfister
SKU:
LG6-1VRVD
Rating:
(0)
Q&A:
(0)
Verve Free Standing Tub Filler without Handles (Polished Nickel), LG6-1VRVD
Magnifying glass
Hover image to zoom
$1,793.40 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: GPM
1.8 GPM
Product Highlight: Finish
Polished Nickel

Description

Features:
  • all-metal-construction customizable-handles

Specs

GPM:

1.8

Number of Handles:

1

Series:

Verve

Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.8

Finish:

Polished Nickel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy