Shop Resideo Sale
Main product image of Verve Wall-mount Tub Filler without Handles (Polished Chrome), LG6-3VRVC
Magnifying glass
Hover image to zoom

Verve Wall-mount Tub Filler without Handles (Polished Chrome), LG6-3VRVC

Brand:
Pfister
SKU:
LG6-3VRVC
Rating:
(0)
Q&A:
(0)
Verve Wall-mount Tub Filler without Handles (Polished Chrome), LG6-3VRVC
Magnifying glass
Hover image to zoom
$888.30 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
1.8 GPM

Description

–
Features:
  • all-metal-construction customizable-handles

Specs

–
Series:

Verve

Number of Handles:

3

Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.8

Finish:

Polished Chrome

GPM:

1.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy