Apply to be a TradeMaster!
Main product image of Park Avenue Roman Tub Faucet w/ Handshower (Brushed Gold), LG6-4FEBG
Magnifying glass
Hover image to zoom

Park Avenue Roman Tub Faucet w/ Handshower (Brushed Gold), LG6-4FEBG

Brand:
Pfister
SKU:
LG6-4FEBG
Rating:
(0)
Q&A:
(0)
Park Avenue Roman Tub Faucet w/ Handshower (Brushed Gold), LG6-4FEBG
Magnifying glass
Hover image to zoom
$745.44 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Gold
Product Highlight: GPM
10.0 GPM

Description

–
Features:
  • Includes Spout and Handles

Specs

–
Product Type:

Bathroom Faucet

Handle Style:

Lever

Series:

Park Avenue

Finish:

Brushed Gold

Number of Handles:

2

Flow Rate (GPM):

10.0

GPM:

10.0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy