Apply to be a TradeMaster!
Main product image of Arterra 1-Handle Shower Only Trim , LG89-7DEC (Polished Chrome)
Magnifying glass
Hover image to zoom

Arterra 1-Handle Shower Only Trim , LG89-7DEC (Polished Chrome)

Brand:
Pfister
SKU:
LG89-7DEC
Rating:
(0)
Q&A:
(0)
Arterra 1-Handle Shower Only Trim , LG89-7DEC (Polished Chrome)
Magnifying glass
Hover image to zoom
$208.60 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
1.8 MAX GPM
Product Highlight: Material
Metal
Product Highlight: GPM
1.8 GPM
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever

Description

The Arterra collection features classic lines without being too ornate. This family was designed to subtly modernize the look of a more traditional bathroom while adding a classic twist to a more contemporary one. This allows the family to fit both traditional and contemporary styled interiors. The sharp refined lines of the Arterra family provide a traditional yet timeless look to complement your bathroom while the statuesque presence elevates the look of your bathroom. It is both casual and sophisticated so it integrates blissfully into many different environments.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Champagne spray provides a rejuvenating shower experience
  • Momentarily pauses water flow with less than 0.5 gpm flowrate
  • 2-hole installation
  • Hot/Cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Featuring Secure Pfit, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

Max Flow (GPM):

1.8

Number of Handles:

1

Flow Rate:

1.8 GPM

Material:

Metal

Flow Rate (GPM):

1.8

GPM:

1.8

Finish:

Polished Chrome

Handle Style:

Lever

Series:

Arterra

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy