Apply to be a TradeMaster!
Main product image of Thermostatic Shower Trim Package w/ Rain Shower Head , LG89-7TUC (Polished Chrome)
Magnifying glass
Hover image to zoom

Thermostatic Shower Trim Package w/ Rain Shower Head , LG89-7TUC (Polished Chrome)

Brand:
Pfister
SKU:
LG89-7TUC
Rating:
(0)
Q&A:
(0)
Thermostatic Shower Trim Package w/ Rain Shower Head , LG89-7TUC (Polished Chrome)
Magnifying glass
Hover image to zoom
$145.15 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: GPM
1.8 GPM
Product Highlight: Max Flow (GPM)
1.8 MAX GPM
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome

Description

–
With over 100 years of experience creating high quality faucets and accessories that deliver exceptional value, style and innovation, Pfister is a trusted name and a leader in the plumbing industry. It's the experience that matters. Yours and ours.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 2-hole installation
  • Hot/Cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

–
Flow Rate:

1.8 GPM

Material:

Metal

GPM:

1.8

Number of Holes:

2

Flow Rate (GPM):

1.8

Max Flow (GPM):

1.8

Handle Style:

Lever

Finish:

Polished Chrome

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy