Apply to be a TradeMaster!
Main product image of Weller 1-Handle Shower Only Trim , LG89-7WRC (Polished Chrome)
Magnifying glass
Hover image to zoom

Weller 1-Handle Shower Only Trim , LG89-7WRC (Polished Chrome)

Brand:
Pfister
SKU:
LG89-7WRC
Rating:
(0)
Q&A:
(0)
Weller 1-Handle Shower Only Trim , LG89-7WRC (Polished Chrome)
Magnifying glass
Hover image to zoom
$69.15 each
In Stock
In Stock
Get 2 Wed, Aug 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.8 GPM
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome
Product Highlight: Max Flow (GPM)
1.8 MAX GPM

Description

The Weller collection is the new standard for transitional style. The gracefully arced spouts and angled handles work together to complement a wide range of decor, making Weller the ideal selection for those who want to update or upgrade their bathroom.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • 2-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

Series:

Weller

Handle Style:

Lever

GPM:

1.8

Flow Rate:

1.8 GPM

Material:

Metal

Number of Handles:

1

Number of Holes:

2

Finish:

Polished Chrome

Max Flow (GPM):

1.8

Flow Rate (GPM):

1.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy