Apply to be a TradeMaster!
Main product image of Northcott 1-Handle Tub & Shower Trim , LG89-8MGC (Polished Chrome)
Magnifying glass
Hover image to zoom

Northcott 1-Handle Tub & Shower Trim , LG89-8MGC (Polished Chrome)

Brand:
Pfister
SKU:
LG89-8MGC
Rating:
(0)
Q&A:
(0)
Northcott 1-Handle Tub & Shower Trim , LG89-8MGC (Polished Chrome)
Magnifying glass
Hover image to zoom
$156.99 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
1.8 MAX GPM
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
1.8 GPM
Product Highlight: Material
Metal

Description

Redefine traditional style with Northcott, a bath collection that brings modern sensibility to classic bath design. This collection begins with centerpiece faucets featuring graceful, rounded lines inspired by vintage plumbing fixtures. The high quality solid-cast construction and thoughtful features are sure to delight.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Invigorating spray helps relieve tension
  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Champagne spray provides a rejuvenating shower experience
  • 3-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Feauring Secure Pfit, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.

Specs

Flow Rate (GPM):

1.8

Series:

Northcott

Max Flow (GPM):

1.8

Handle Style:

Lever

Number of Holes:

3

Flow Rate:

1.8 GPM

Finish:

Polished Chrome

Number of Handles:

1

GPM:

1.8

Material:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy