Apply to be a TradeMaster!
Main product image of Contempra 1-Handle Tub & Shower Trim , LG89-8NCBG (Brushed Gold)
Magnifying glass
Hover image to zoom

Contempra 1-Handle Tub & Shower Trim , LG89-8NCBG (Brushed Gold)

Brand:
Pfister
SKU:
LG89-8NCBG
Rating:
(0)
Q&A:
(0)
Contempra 1-Handle Tub & Shower Trim , LG89-8NCBG (Brushed Gold)
Magnifying glass
Hover image to zoom
$429.10 each
In Stock
In Stock
Get 1 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold

Description

–
If a sleek and sophisticated design is what you are looking for, the Contempra family is the perfect option. This collection of bath products incorporates clean contemporary lines for a very modern presence. With a complete collection to suit your design vision, Contempra is the perfect choice for any bath.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating spray helps relieve tension
  • 3-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Hot/Cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Quick Connect Metal Diverter Tub Spout

Specs

–
Series:

Contempra

Finish:

Brushed Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy