Apply to be a TradeMaster!
Main product image of Rhen 1-Handle Tub & Shower Trim , LG89-8RHC (Polished Chrome)
Magnifying glass
Hover image to zoom

Rhen 1-Handle Tub & Shower Trim , LG89-8RHC (Polished Chrome)

Brand:
Pfister
SKU:
LG89-8RHC
Rating:
(0)
Q&A:
(0)
Rhen 1-Handle Tub & Shower Trim , LG89-8RHC (Polished Chrome)
Magnifying glass
Hover image to zoom
$326.90 each
In Stock
In Stock
Get 1 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
A curvy silhouette gives the Rhen collection breathtaking beauty. Part sculpture, part engineering achievement, Rhen pushes the boundaries of water delivery and everyday tasks while looking elegant. Update your bathroom with this expansive line of exceptional fixtures.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 3-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Featuring SecurePfit, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.

Specs

–
Series:

Rhen

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy