Shop Limited Time Deals
Main product image of Thermostatic Shower Systems 1-Handle Tub & Shower Trim , LG89-8TUY (Tuscan Bronze)
Magnifying glass
Hover image to zoom

Thermostatic Shower Systems 1-Handle Tub & Shower Trim , LG89-8TUY (Tuscan Bronze)

Brand:
Pfister
SKU:
LG89-8TUY
Rating:
(0)
Q&A:
(0)
Thermostatic Shower Systems 1-Handle Tub & Shower Trim , LG89-8TUY (Tuscan Bronze)
Magnifying glass
Hover image to zoom
LG89-8TUY has been discontinued
Discontinued June 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: GPM
1.8 GPM
Product Highlight: Finish
Tuscan Bronze
Product Highlight: Max Flow (GPM)
1.8 MAX GPM
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal

Description

With over 100 years of experience creating high quality faucets and accessories that deliver exceptional value, style and innovation, Pfister is a trusted name and a leader in the plumbing industry. It's the experience that matters. Yours and ours.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 3-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Hot/Cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • IP threaded Metal Diverter Tub Spout

Specs

Number of Handles:

1

GPM:

1.8

Number of Holes:

3

Finish:

Tuscan Bronze

Max Flow (GPM):

1.8

Handle Style:

Lever

Flow Rate (GPM):

1.8

Material:

Metal

Flow Rate:

1.8 GPM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm