Shop Resideo Sale
Main product image of Pfirst Tub Only Trim , R89-0100 (Polished Chrome)
Magnifying glass
Hover image to zoom

Pfirst Tub Only Trim , R89-0100 (Polished Chrome)

Brand:
Pfister
SKU:
R89-0100
Rating:
(0)
Q&A:
(0)
Pfirst Tub Only Trim , R89-0100 (Polished Chrome)
Magnifying glass
Hover image to zoom
$43.87 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal

Description

–
The Pfirst Series includes a full line-up of faucets for kitchen, laundry, lavatory and tub/shower. Superior design and great value.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 2-hole installation

Specs

–
Number of Holes:

2

Finish:

Polished Chrome

Handle Style:

Lever

Series:

Pfirst

Material:

Metal

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy