Apply to be a TradeMaster!
Main product image of Arterra Valve Only Trim , R89-1DEK (Brushed Nickel)
Magnifying glass
Hover image to zoom

Arterra Valve Only Trim , R89-1DEK (Brushed Nickel)

Brand:
Pfister
SKU:
R89-1DEK
Rating:
(0)
Q&A:
(0)
Arterra Valve Only Trim , R89-1DEK (Brushed Nickel)
Magnifying glass
Hover image to zoom
$140.70 each
In Stock
In Stock
Get 2 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Nickel

Description

The Arterra collection features classic lines without being too ornate. This family was designed to subtly modernize the look of a more traditional bathroom while adding a classic twist to a more contemporary one. This allows the family to fit both traditional and contemporary styled interiors. The sharp refined lines of the Arterra family provide a traditional yet timeless look to complement your bathroom while the statuesque presence elevates the look of your bathroom. It is both casual and sophisticated so it integrates blissfully into many different environments.

Features:

    Specs

    Handle Style:

    Lever

    Series:

    Arterra

    Number of Holes:

    1

    Finish:

    Brushed Nickel

    Number of Handles:

    1

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy