Apply to be a TradeMaster!
Main product image of Tenet 1-Handle Tub & Shower Valve Only Trim (Polished Chrome), R89-1TNTC
Magnifying glass
Hover image to zoom

Tenet 1-Handle Tub & Shower Valve Only Trim (Polished Chrome), R89-1TNTC

Brand:
Pfister
SKU:
R89-1TNTC
Rating:
(0)
Q&A:
(0)
Tenet 1-Handle Tub & Shower Valve Only Trim (Polished Chrome), R89-1TNTC
Magnifying glass
Hover image to zoom
$153.28 each
Out of Stock
Out of Stock
Get it Fri, Oct 23 - Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Shape
Round
Product Highlight: GPM
1.8 GPM

Description

–
Features:
  • all-metal-construction, securepfit

Specs

–
Finish:

Polished Chrome

Handle Style:

Lever

Series:

Tenet

Flow Rate (GPM):

1.8

Shape:

Round

GPM:

1.8

Product Type:

Shower Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy