Apply to be a TradeMaster!
Main product image of Contempra Valve Only Trim , R89-1TUC (Polished Chrome)
Magnifying glass
Hover image to zoom

Contempra Valve Only Trim , R89-1TUC (Polished Chrome)

Brand:
Pfister
SKU:
R89-1TUC
Rating:
(0)
Q&A:
(0)
Contempra Valve Only Trim , R89-1TUC (Polished Chrome)
Magnifying glass
Hover image to zoom
$118.94 each
Out of Stock
Out of Stock
Get it Fri, Oct 23 - Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome

Description

–
With over 100 years of experience creating high quality faucets and accessories that deliver exceptional value, style and innovation, Pfister is a trusted name and a leader in the plumbing industry. It's the experience that matters. Yours and ours.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 1-hole installation

Specs

–
Number of Holes:

1

Handle Style:

Lever

Material:

Metal

Series:

Contempra

Number of Handles:

1

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy