Apply to be a TradeMaster!
Main product image of Weller Valve Only Trim , R89-1WRC (Polished Chrome)
Magnifying glass
Hover image to zoom

Weller Valve Only Trim , R89-1WRC (Polished Chrome)

Brand:
Pfister
SKU:
R89-1WRC
Rating:
(0)
Q&A:
(0)
Weller Valve Only Trim , R89-1WRC (Polished Chrome)
Magnifying glass
Hover image to zoom
$42.54 each
In Stock
In Stock
Get 3 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome

Description

–
The Weller collection is the new standard for transitional style. The gracefully arced spouts and angled handles work together to complement a wide range of decor, making Weller the ideal selection for those who want to update or upgrade their bathroom.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 1-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

Specs

–
Handle Style:

Lever

Number of Holes:

1

Series:

Weller

Finish:

Polished Chrome

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy