Apply to be a TradeMaster!
Main product image of Bronson 2-Handle Roman Tub Trim , RT6-5BSK (Brushed Nickel)
Magnifying glass
Hover image to zoom

Bronson 2-Handle Roman Tub Trim , RT6-5BSK (Brushed Nickel)

Brand:
Pfister
SKU:
RT6-5BSK
Rating:
(0)
Q&A:
(0)
Bronson 2-Handle Roman Tub Trim , RT6-5BSK (Brushed Nickel)
Magnifying glass
Hover image to zoom
$373.18 each
In Stock
In Stock
Get 5 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: GPM
18 GPM
Product Highlight: Finish
Brushed Nickel

Description

–
Stay current with transitional design trends while making a statement all your own. The Bronson collection showcases both square angles and graceful curves that rightfully stand out as singular eye-catching elements, yet work together to create a cohesive whole.

Features:

    Specs

    –
    Handle Style:

    Lever

    GPM:

    18

    Number of Handles:

    2

    Flow Rate (GPM):

    18

    Number of Holes:

    3

    Finish:

    Brushed Nickel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy