Shop Resideo Sale
Main product image of Arterra 2-Handle Roman Tub Trim , RT6-5DEK (Brushed Nickel)
Magnifying glass
Hover image to zoom

Arterra 2-Handle Roman Tub Trim , RT6-5DEK (Brushed Nickel)

Brand:
Pfister
SKU:
RT6-5DEK
Rating:
(0)
Q&A:
(0)
Arterra 2-Handle Roman Tub Trim , RT6-5DEK (Brushed Nickel)
Magnifying glass
Hover image to zoom
$405.30 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
18 GPM
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever

Description

–
The Arterra collection features classic lines without being too ornate. This family was designed to subtly modernize the look of a more traditional bathroom while adding a classic twist to a more contemporary one. This allows the family to fit both traditional and contemporary styled interiors. The sharp refined lines of the Arterra family provide a traditional yet timeless look to complement your bathroom while the statuesque presence elevates the look of your bathroom. It is both casual and sophisticated so it integrates blissfully into many different environments.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 3-hole installation
  • Mid-arc spout to help provide easy access
  • All metal construction for durability
  • Spout and handles included

Specs

–
GPM:

18

Number of Holes:

3

Material:

Metal

Number of Handles:

2

Flow Rate (GPM):

18

Finish:

Brushed Nickel

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy