Apply to be a TradeMaster!
Main product image of Saxton 2-Handle Roman Tub Trim , RT6-5GLK (Brushed Nickel)
Magnifying glass
Hover image to zoom

Saxton 2-Handle Roman Tub Trim , RT6-5GLK (Brushed Nickel)

Brand:
Pfister
SKU:
RT6-5GLK
Rating:
(0)
Q&A:
(0)
Saxton 2-Handle Roman Tub Trim , RT6-5GLK (Brushed Nickel)
Magnifying glass
Hover image to zoom
$239.08 each
In Stock
In Stock
Get 3 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Handle Style
Lever
Product Highlight: GPM
18 GPM
Product Highlight: Finish
Brushed Nickel

Description

–
Defining the decor of a trans-modern movement, Saxton offers a transitional style with a modern twist. Saxton's sleek lines and sweeping curved spout express style and grace. Saxton is an ideal enhancement to any bath.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 3-hole installation
  • High arc spout for added clearance and reach
  • Spout and handles included

Specs

–
Material:

Metal

Number of Handles:

2

Handle Style:

Lever

Flow Rate (GPM):

18

GPM:

18

Finish:

Brushed Nickel

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy