Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

3/8" (2)
1/2" (1)
3/4" (1)

Polypropylene Spiral Barb Male Adapter

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" x 3/8" Polypropylene Spiral Barb Male Adapter (MIPT x Spiral Barb)
1/2" x 3/8" Polypropylene Spiral Barb Male Adapter (MIPT x Spiral Barb)
SKU: 1436-073
SKU: 1436-073
(1)
$1.10 each
BOX UP & SAVE 10%
$49.50 box of 50
$0.99 each
In Stock
Get 94 by Mon, Nov 23
In Stock
Get 94 by Mon, Nov 23
Compare
Product Image of 3/4" x 3/8" Polypropylene Spiral Barb Male Adapter (MIPT x Spiral Barb)
$1.10 each
BOX UP & SAVE 10%
$49.50 box of 50
$0.99 each
In Stock
Get 292 by Mon, Nov 23
In Stock
Get 292 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Polypropylene Spiral Barb Male Adapter

Polypropylene Spiral Barb Male Adapter is a Spears fitting with a connection type listed as MNPT x Spiral Barb. The catalog records list polypropylene as the material and NSF as a standard met. The listed sizes are 1/2 inch x 3/8 inch and 3/4 inch x 3/8 inch, so 3/8 inch appears in both size listings. The product description covers Spears insert fittings designed for use with ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. It also states that those fittings meet or exceed the applicable requirements of ASTM D 2609. The records are a sample of the category, so check the full listing for other sizes. Reading the size listing and the connection type correctly matters, since an adapter only works when both ends suit the parts being joined.

Subcategories

  • 1/2 Inch x 3/8 Inch Adapter: The 1/2 inch x 3/8 inch record is a polypropylene spiral barb male adapter with an MIPT x Spiral Barb connection in its product name. Contractors choose the size that matches the threaded fitting and barbed connection on the job. The catalog record lists NSF as a standard met.
  • 3/4 Inch x 3/8 Inch Adapter: The 3/4 inch x 3/8 inch record is a polypropylene spiral barb male adapter with an MIPT x Spiral Barb connection in its product name. Installers use it when the job calls for that size combination. The catalog record lists polypropylene as the material.
  • MNPT x Spiral Barb Connection: Both catalog records list the connection type as MNPT x Spiral Barb. Installers use this connection layout to move between a male threaded connection and a spiral barb end. Polypropylene is the material listed, and NSF is listed as a standard met.

Buying Guide

Start with the connection type. Records for Polypropylene Spiral Barb Male Adapter list MNPT x Spiral Barb, which means a male threaded end and a spiral barb end. Confirm that the mating fitting has a female thread before ordering.

Next, read the size listing. The catalog records show 1/2 inch x 3/8 inch and 3/4 inch x 3/8 inch. Each size appears as two numbers, so compare both with the parts on the job and confirm which number applies to the thread and which to the barb on the product page. The records are a sample, so check the full listing for other sizes.

Then check the material and standards. The catalog lists polypropylene as the material and NSF as a standard met. The product description also refers to ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe and to ASTM D 2609. Compare those references with the project specification, since the description is written for Spears insert fittings in general.

Finally, confirm details the records do not state. Pressure rating, temperature rating and barb dimensions are not listed in the catalog records, so check the product page or Spears documentation before specifying the adapter for a system. Taking a minute to verify the size and connection type avoids a return trip and keeps the job on schedule.

Frequently Asked Questions

What is a polypropylene spiral barb male adapter?

A polypropylene spiral barb male adapter from Spears is listed with an MNPT x Spiral Barb connection type. The catalog records list polypropylene as the material. Check the size listing to match it to the parts on the job.

What sizes are listed for the Polypropylene Spiral Barb Male Adapter?

Catalog records show 1/2 inch x 3/8 inch and 3/4 inch x 3/8 inch. The records are a sample, so check the full listing for other sizes. Read the product name for the full size string.

Are these adapters NSF listed?

The catalog records for the polypropylene spiral barb male adapter list NSF as a standard met. Confirm that standard against the project requirements before ordering.

What pipe standards does the product description mention?

The product description refers to Spears insert fittings designed for ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. It also states the fittings meet or exceed the applicable requirements of ASTM D 2609. Confirm those references apply to the polypropylene spiral barb male adapter on the job before ordering.

What material is the Polypropylene Spiral Barb Male Adapter made from?

The catalog records list the material as polypropylene. The material is also part of the product name. Pressure and temperature ratings are not stated in the records, so check the product page for those.

Didn't find what you're looking for? 
Let us know
.