Apply to be a TradeMaster!
Main product image of Test Lead Set, 6 Pc, 600 Volt, 5543B
Magnifying glass
Hover image to zoom

Test Lead Set, 6 Pc, 600 Volt, 5543B

SKU:
5543B
Rating:
(0)
Q&A:
(0)
Test Lead Set, 6 Pc, 600 Volt, 5543B
Magnifying glass
Hover image to zoom
$115.18 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
Features:
  • Kit Type: Test Lead
  • Maximum Voltage: 600V
  • Standards: CE Compliant
  • IEC 61010-031
  • Number Of Pieces: 6

Specs

–
Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy