Apply to be a TradeMaster!
Main product image of Coaxial Connector, Jack x Plug x Jack Coupler, 50, Tee, Gold, Beryllium Copper, Gold, 72969
Magnifying glass
Hover image to zoom

Coaxial Connector, Jack x Plug x Jack Coupler, 50, Tee, Gold, Beryllium Copper, Gold, 72969

SKU:
72969
Rating:
(0)
Q&A:
(0)
Coaxial Connector, Jack x Plug x Jack Coupler, 50, Tee, Gold, Beryllium Copper, Gold, 72969
Magnifying glass
Hover image to zoom
$30.40 each
In Stock
In Stock
Get 4 Tue, Nov 3 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gold

Description

–
Features:
  • Connector Type: Jack x Plug x Jack Coupler
  • Impedance (Ohms): 50
  • Body Orientation: Tee
  • Finish: Gold
  • Contact Material: Beryllium Copper

Specs

–
Finish:

Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy