Apply to be a TradeMaster!
Flush-mounted Concealed Thermometer w/ 3 Color Dial, Piping Manifold, and Stainless Escutcheon (0 to 200-Degree (F))

Flush-mounted Concealed Thermometer w/ 3 Color Dial, Piping Manifold, and Stainless Escutcheon (0 to 200-Degree (F))

Brand:
Powers
SKU:
131-251
Rating:
(0)
Q&A:
(0)
Flush-mounted Concealed Thermometer w/ 3 Color Dial, Piping Manifold, and Stainless Escutcheon (0 to 200-Degree (F))
$367.10 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
0°F Min Temp
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Connection Type
NPT Connection
Product Highlight: Size
1/2"

Description

–
Flush-mounted Concealed Thermometer w/ 3 Color Dial, Piping Manifold, and Stainless Escutcheon (0 to 200°F)

Specs

–
Min Temp (F):

0°F

Max Temp (F):

200°F

Connection Method:

Threaded

Connection Type:

NPT

Size:

1/2"

Product Type:

Thermostatic Tempering Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy