Apply to be a TradeMaster!
Main product image of 3/8" Compression Under Counter Thermostatic Mixing Valve, Rough Bronze (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Compression Under Counter Thermostatic Mixing Valve, Rough Bronze (Lead Free)

Brand:
Powers
SKU:
LFE480-10Q
Rating:
(0)
Q&A:
(0)
3/8" Compression Under Counter Thermostatic Mixing Valve, Rough Bronze (Lead Free)
Magnifying glass
Hover image to zoom
$81.07 each
In Stock
In Stock
Get 13 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–

This lead free HydroGuard® under the counter mixing valve for low flow control is designed for lavatory applications where the temperature of hot water must be controlled for safe, economic use. An advanced thermal actuator quickly senses and compensates for outlet temperature fluctuations induced by water temperature and pressure changes in the supply line. It features a rough bronze finish, 3/8 inch compression connections, corrosion resistant internal components, integral checks to prevent cross flow, and inlet screens to filter out debris. The temperature adjustment stem is simple to adjust and has a locking nut to prevent unauthorized or accidental adjustment. Factory temperature is set at 105 degrees F (40.6 degrees C). This product meets the reduced Q test statistic criteria of 0.5 ppb for lead per Section 9.5.1.1 of NSF/ANSI/CAN 61.


Features & Benefits:

  • Solid lead free brass construction enhances durability
  • Corrosion resistant internal components for extended life
  • Meets the reduced Q test statistic criteria of 0.5 ppb for lead per Section 9.5.1.1 of NSF/ANSI/CAN 61
  • Temperature control to ASSE 1070, down to 0.5 gpm
  • Advanced thermal actuator improves performance
  • Adjustable temperature selection with locknut to prevent tampering
  • Integral checks with screens prevents cross flow
  • Factory temperature is set at 105 degrees F (40.6 degrees C)

Specs

–
Size:

3/8"

Min Flow (GPM):

0.5

Max Pressure (PSI):

125

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy