Apply to be a TradeMaster!
Main product image of 3/4" Inlet IntelliStation Jr. Digital Water Mixing Valve
Magnifying glass
Hover image to zoom

3/4" Inlet IntelliStation Jr. Digital Water Mixing Valve

Brand:
Powers
SKU:
LFIS075VL
Rating:
(0)
Q&A:
(0)
3/4" Inlet IntelliStation Jr. Digital Water Mixing Valve
Magnifying glass
Hover image to zoom
$10,099.50 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
The IntelliStation Jr. is the smart mixing valve that keeps you covered and connected. Password protected and configurable on-site, IntelliStation Jr. is easy to install and does not require factory pre-programming, a laptop, or special software to download for commissioning or when making adjustments to the valve.

Features:
  • Programmable set point range 60°F to 180°F
  • Control water temperature +/- 2°F in accordance with ASSE 1017
  • Lead Free* construction complies with lead free* installation requirement
  • 3.5" full-color, user-selectable touch screen display
  • High temperature Sanitization mode addresses waterborne bacteria
  • In case of power failure, flows full cold for enhanced safety
  • Manual override in the event of prolonged power loss
  • Configurable on location. Does not require factory pre-programming, lap top or special software
  • Control module supports Building Automation System (BAS) communication with BACnet MSTP and Modbus protocols. BAS is native to the unit and does not require a separate module or additional cost
  • Mixed outlet temperature can be adjusted/monitored at the valve or remotely by Building Automation System (BAS)
  • Prevents overnight temperature creep, and automatically balances hot water distribution during low to no demand period.
  • Includes single operating sensor for a mixed outlet temperature reading
  • Pass code protected for security, user specified
  • Programmable hi/lo temperature alerts
  • Programmable schedule for setback of temperature when the building is unoccupied
  • Real time clock for date & time stamping of error messages
  • Wi-Fi enabled for software upgrade
  • Listed /compliance to ASSE1017, cUPC, NSF, CSA 24/UL873, Bacnet Testing Laboratories (BTL) and EC
*The wetted surface of this product contacted by consumable water contains less than 0.25% of lead by weight.

Specs

–
Type:

Mixing Valve

Inlet Size:

3/4"

Outlet Size:

3/4"

Max Temp (F):

180°F

Min Temp (F):

60°F

Min Flow (GPM):

0.5

Max Pressure (PSI):

200

Lead Free:

Yes

Features:

Wifi

Standards Met:

CUPC

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy