Apply to be a TradeMaster!
Main product image of 2" Inlet IntelliStation Jr. Digital Water Mixing Valve
Magnifying glass
Hover image to zoom

2" Inlet IntelliStation Jr. Digital Water Mixing Valve

Brand:
Powers
SKU:
LFIS200VL
Rating:
(0)
Q&A:
(0)
2" Inlet IntelliStation Jr. Digital Water Mixing Valve
Magnifying glass
Hover image to zoom
LFIS200VL has been discontinued
Discontinued December 12, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Lead Free
Yes

Description

The IntelliStation Jr. is the smart mixing valve that keeps you covered and connected. Password protected and configurable on-site, IntelliStation Jr. is easy to install and does not require factory pre-programming, a laptop, or special software to download for commissioning or when making adjustments to the valve. IntelliStation Jr. controls outlet temperature to +/- 2oF of set point in compliance with ASSE 1017. Connectivity to the BAS is standard in both BACnet and Modbus protocols. Temperature setback feature contributes to energy efficiency and savings.

Features:
  • Now available in 1.5” and 2.0” sizes
  • Programmable set point range 60°F to 180°F
  • Control water temperature +/- 2°F in accordance with ASSE 1017
  • Lead Free* construction complies with lead free* installation requirement
  • 3.5" full-color, user-selectable touch screen display
  • High temperature Sanitization mode addresses waterborne bacteria
  • In case of power failure, flows full cold for enhanced safety
  • Manual override in the event of prolonged power loss
  • Configurable on location. Does not require factory pre-programming, lap top or special software
  • Control module supports Building Automation System (BAS) communication with BACnet MSTP and Modbus protocols. BAS is native to the unit and does not require a separate module or additional cost
  • Mixed outlet temperature can be adjusted/monitored at the valve or remotely by Building Automation System (BAS)
  • Prevents overnight temperature creep, and automatically balances hot water distribution during low to no demand period.
  • Includes single operating sensor for a mixed outlet temperature reading
  • Pass code protected for security, user specified
  • Programmable hi/lo temperature alerts
  • Programmable schedule for setback of temperature when the building is unoccupied
  • Real time clock for date & time stamping of error messages
  • Wi-Fi enabled for software upgrade
  • Listed /compliance to ASSE1017, cUPC, NSF, CSA 24/UL873, Bacnet Testing Laboratories (BTL) and EC
*The wetted surface of this product contacted by consumable water contains less than 0.25% of lead by weight.

Specs

Type:

Mixing Valve

Inlet Size:

2"

Outlet Size:

2"

Max Temp (F):

180°F

Min Temp (F):

60°F

Min Flow (GPM):

0.5

Max Pressure (PSI):

200

Features:

Wifi

Lead Free:

Yes

Standards Met:

CUPC

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm