Apply to be a TradeMaster!
Main product image of 3/4" x 1" Hi/Low Master Tempering Valve
Magnifying glass
Hover image to zoom
3/4" x 1" Hi/Low Master Tempering Valve
Magnifying glass
Hover image to zoom
$3,714.20 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3/4" x 1"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
CSA B125, ASSE 1017 Standards Met
Product Highlight: Body Pattern
2-Way

Description

–

Features:

  • Features Lead Free construction to comply with Lead Free installation requirements.
  • Paraffin-based advanced thermal actuation technology to sense and adjust outlet
  • temperature
  • Dirt and lime resistant poppet and seat design
  • Virtual shutoff if supply pressure fails
  • Vandal-resistant locking mechanism to secure temperature setting
  • Stainless steel or white painted cabinets
  • Factory tested valve and piping
  • Rotatable union triple-duty checkstops with filters, dial-thermometer, ball valve
  • Rough bronze and chrome finishes

Specs

–
Size:

3/4" x 1"

Max Pressure (PSI):

125

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Standards Met:

CSA B125

ASSE 1017

Product Type:

Supply Fixture

Application:

Point of Source

Connection Method:

Threaded

Body Pattern:

2-Way

Type:

Mixing Valve

Finish:

Rough Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy