Shop Limited Time Deals
Main product image of Stainless Steel 4-Hole Kitchen Faucet with Spray and Soap Dispenser
Magnifying glass
Hover image to zoom

Stainless Steel 4-Hole Kitchen Faucet with Spray and Soap Dispenser

Brand:
N/A
SKU:
GT26-4DSS
Rating:
(0)
Q&A:
(0)
Stainless Steel 4-Hole Kitchen Faucet with Spray and Soap Dispenser
Magnifying glass
Hover image to zoom
We no longer carry GT26-4DSS
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Finish
Stainless Steel

Description

Highlights
  • Soap/Lotion Dispenser Included
  • Flexible Installation Options
  • Solid Brass Construction
  • Price Pfister products are designed and manufactured in
    compliance with the following standards and codes:
    IAPMO certified ASME A112.18.1
    CSA B125 certified ANSI A117.1 (Lever handles only)

Specs

Finish:

Stainless Steel

Application:

Kitchen

Type:

Single Handle

Number of Handles:

1

Sidespray:

Yes

Soap Dispenser:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm