| Type: | Widespread |
|---|---|
| Height: | 5.38" |
| Material: | Brass |
| Flow Rate: | 2.2 GPM |
| Finish: | Satin Nickel |
| Application: | Bathroom |
| Centers: | Widespread |
| Eschutcheon: | No |
| Faucet Centers: | 12" 9" 10" 11" 8" 13" 14" 15" |
| Faucet Holes: | 3 |
| Handle Style: | Metal Lever |
| Handles Included: | No |
| Max Deck Thickness: | 2" |
| Number of Handles: | 2 |
| Pop-Up Included: | Yes |
| Spout Height: | 3.81" |
| Spout Reach: | 5.06" |
| Theme: | Traditional / Classic |
| Valve Type: | Ceramic Disc |
| ADA: | No |