Apply to be a TradeMaster!
Main product image of 1/2" or 3/4" Sweat Brass Sillcock, Blue Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" or 3/4" Sweat Brass Sillcock, Blue Handle (Lead Free)

Brand:
Prier
SKU:
34.67LF-B
Rating:
(0)
Q&A:
(0)
1/2" or 3/4" Sweat Brass Sillcock, Blue Handle (Lead Free)
Magnifying glass
Hover image to zoom
$18.58 each
In Stock
In Stock
Get 16 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Inlet Type
Sweat
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
3/4"

Description

–
34.67LF-B is a 1/2" or 3/4" Sweat Lead Free Brass Sillcock, Blue Handle manufactured by Prier.

Specs

–
Inlet Type:

Sweat

Lead Free:

Yes

Size:

1/2" x 3/4"

Outlet Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy