Apply to be a TradeMaster!
Main product image of 378D 6" Wall Hydrant, 1/2" MPT x 1/2" Sweat, Gray Handle - Diamond
Magnifying glass
Hover image to zoom

378D 6" Wall Hydrant, 1/2" MPT x 1/2" Sweat, Gray Handle - Diamond

Brand:
Prier
SKU:
378-06
Rating:
(0)
Q&A:
(0)
378D 6" Wall Hydrant, 1/2" MPT x 1/2" Sweat, Gray Handle - Diamond
Magnifying glass
Hover image to zoom
$36.33 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
6"

Description

–
6" Mansfield Style Wall Hydrant, 1/2" MPT x 1/2" SWT
  • Size: 6 in.
  • Inlet: 1/2 MPT by 1/2 SWT
  • Satin Nickel plated for long life
  • Large easy to grip handle
  • Hydrant can be serviced without removing from wall
  • Wide screw holes for easy mounting
  • Integral cast brass flange
  • Solid Brass body and seat
  • stainless steel handle screw
  • spout aligning lug for easy installation
  • Replacement parts going back to 1970s

Specs

–
Size:

1/2"

Anti-Siphon:

No

Inlet Type:

Sweat x MNPT

Wall Thickness:

6"

Application:

Residential

Lead Free:

No

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy