Apply to be a TradeMaster!
Main product image of 420X 8" Wall Hydrant - 1/2" PEX, w/ Internal Vacuum Breaker - Gray Handle
Magnifying glass
Hover image to zoom

420X 8" Wall Hydrant - 1/2" PEX, w/ Internal Vacuum Breaker - Gray Handle

Brand:
Prier
SKU:
420-08
Rating:
(0)
Q&A:
(0)
420X 8" Wall Hydrant - 1/2" PEX, w/ Internal Vacuum Breaker - Gray Handle
Magnifying glass
Hover image to zoom
$46.39 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
8"

Description

–
8" Mansfield Style Internal VB Wall Hydrant, 1/2" Crimp PEX
  • Size: 8 in.
  • Inlet : 1/2" Crimp PEX
  • Easy Opening 1/2 turn operation
  • Internal vacuum breaker meets ASSE 1019-A approval
  • Large easy to grip handle
  • Wide screw holes for easy mounting
  • Integral cast brass flange
  • Solid Brass body and seat
  • stainless steel handle screw

Specs

–
Application:

Residential

Inlet Type:

PEX Crimp

Lead Free:

No

Wall Thickness:

8"

Size:

1/2"

Anti-Siphon:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy