Apply to be a TradeMaster!
1/2" MIP Pressure Relief Valve (100 PSI), 451-12-100

1/2" MIP Pressure Relief Valve (100 PSI), 451-12-100

Brand:
Prier
SKU:
451-12-100
Rating:
(0)
Q&A:
(0)
1/2" MIP Pressure Relief Valve (100 PSI), 451-12-100
$15.43 each
In Stock
In Stock
Get 2 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
100
Product Highlight: Material
Brass
Product Highlight: Lead Free
No

Description

–

451-12-100 is a 1/2" MIP Pressure Relief Valve 100 PSI Set Pressure manufactured by Prier.

Specs

–
Pressure Set Point:

100

Material:

Brass

Size:

1/2"

Outlet Type:

FNPT

Inlet Type:

MNPT

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy