Apply to be a TradeMaster!
Main product image of 1/2" MIP Pressure Relief Valve (150 PSI), 451-12-150
Magnifying glass
Hover image to zoom

1/2" MIP Pressure Relief Valve (150 PSI), 451-12-150

Brand:
Prier
SKU:
451-12-150
Rating:
(0)
Q&A:
(0)
1/2" MIP Pressure Relief Valve (150 PSI), 451-12-150
Magnifying glass
Hover image to zoom
$15.90 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Material
Brass
Product Highlight: Lead Free
No

Description

–
451-12-150 is a 1/2" MIP Pressure Relief Valve 150 PSI Set Pressure manufactured by Prier.

Specs

–
Pressure Set Point:

150 psi

Inlet Type:

MNPT

Size:

1/2"

Material:

Brass

Outlet Type:

FNPT

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy