Shop Resideo Sale
Main product image of 400 Series 6", 1/2" MPT x 1/2" SWT Inlet Frost-Free Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom

400 Series 6", 1/2" MPT x 1/2" SWT Inlet Frost-Free Anti-Siphon Wall Faucet

Brand:
Prier
SKU:
478-06
Rating:
(4)
Q&A:
(1)
400 Series 6", 1/2" MPT x 1/2" SWT Inlet Frost-Free Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom
$37.98 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
6"

Description

–
Note: This item offers anti-siphon protection

PRIER 400 Series provides a year round source of water in areas that are subject to freezing temperatures. The hydrant valve is connected to the supply piping in the heated portion of the structure, eliminating the possibility of freezing. The PRIER 400 Series features a half-turn design for years of easy operation.
The PRIER 400 Series has all the characteristics of the proven 300 Series Wall Hydrant, with the added protection of a vacuum breaker and backflow preventer. It is available from stock in lengths close coupled to 14”.

Features:
  • Residential
  • Freezeless
  • Anti-Siphon
  • Backflow Check Valve
  • Easy half-turn operation
  • Integral cast flange with built-in drainage pitch
  • Wide screw holes easily secure mounting screws
  • Solid brass body and seat
  • Satin nickel plated body maintains attractive finish
  • Stainless steel screws
  • Easy grip polycarbonate operating handle
  • EPDM backflow preventer
  • AFG teflon with graphite packing for easy maintenance
  • Each valve air-tested at factory for leak-free quality
  • Spout aligning mark with manufacturer’s date code

Specs

–
Product Type:

Wall Hydrant

Application:

Residential

Size:

1/2"

Wall Thickness:

6"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

Yes

Yes

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I buy this product again

Replacement after a remodeling project. Service was great, fast, product shipped quickly. Would by from SupplyHouse again.
Sparky
Burton. Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaks

This product leaks. I even ordered a repacking kit, and it didn't resolve the problem. The design is either flawed, or the main components are defective.
Project man
Pittsburgh, PA
3 years ago
Was this review helpful to you?

Poor Quality

Poor casting. Leaked from the outset, Crack or porosity.
T J
MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

These freeze proof faucets are perfect for seasonal changes when you may get an overnight freeze, but you may still have a need for outdoor water. I've tried the 1/4 turn versions of these, and in my opinion they're not very good. Maybe it's our water pressure, but every one of them started to drip in less than a year. A washer change helps for a while, but not long. I've found these 1/2 turn versions to be much better for our needs.
SteveL
Long Valley NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this hydrant pipe 14" total length including to the tip of the 1/2" fitting?

Asked by Mike 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike, thanks for writing in. No, the hydrant pipe itself is 14" in length. For full dimensional info, please see Prier's spec sheet: https://www.prier.com/images/stories/documents/updated%20specs/478-L.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy